Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3606929
  • Zoro # G3599189

product price: 
$
26.29
/ea
Sold in multiples of 10 for $262.90

Key Features

Style
NR
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606929
Zoro #
G3599189
UPC #
4021169753916
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NR
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
No. of Edges
2
Insert Style
NR
Mounting Style
Notch
Lead Angle
11 Degrees
Coating
ALOX-SN
ISO Number
NR2M075R
Rake
Neutral
Application
Grooving
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
11 Degrees
Coating Process
PVD
Cutting Application
Grooving
ANSI Code
NR2M075R
Measurement System
Metric
Material - Machining
Carbide
Hole Type
No Hole
Manufacturer Grade
TN6010
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
0.75mm
Insert Size
2
Depth of Cut
2.79mm
Seat Size
2
Thickness
5.56mm
Max. Grooving Width
1.50mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.50mm, ANSI Code NR2M075R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.