Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3606946
  • Zoro # G3599003
product price: 
$
21.39
/ea
Sold in multiples of 10 for $213.90

Key Features

Style
NGD-K
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606946
Zoro #
G3599003
UPC #
4021169753237
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NGD-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
ISO Number
NGD3M250RK
Rake
10 Degrees
Coating
ALOX-SN
Mounting Style
Notch
Lead Angle
11 Degrees
Insert Material
Carbide
Application
Grooving
Insert Style
NGD-K
No. of Edges
1
Clearance Angle
11 Degrees
ANSI Code
NGD3M250RK
Cutting Application
Grooving
Coating Process
PVD
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
K
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
Measurement System
Metric
Chip-Breaker Style
On One Side
Manufacturer Grade
TN6010
Hole Type
No Hole
Material - Machining
Carbide
Number of Cutting Edges
1

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.25mm
Insert Size
3
Thickness
8.74mm
Max. Grooving Width
2.50mm
Depth of Cut
6.35mm
Seat Size
3

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.50mm, ANSI Code NGD3M250RK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews