Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607425
  • Zoro # G3593954

product price: 
$
21.39
/ea
Sold in multiples of 5 for $106.95

Key Features

Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607425
Zoro #
G3593954
UPC #
4021169740756
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
NGD3M250RK
Insert Material
Carbide
Rake
10 Degrees
Coating
AlTiN
Insert Style
NGD-K
Mounting Style
Notch
No. of Edges
1
Application
Grooving
Lead Angle
11 Degrees
ANSI Code
NGD3M250RK
Finish - Machining
AlTiN
Clearance Angle
11 Degrees
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Feed Type
High
Number of Cutting Edges
1
Chip-Breaker Style
On One Side
Coating Process
PVD
Secondary Material Application ISO Code
H, K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Manufacturer Grade
TN6025
Chip-Breaker Code
K
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
Cutting Application
Grooving
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
4.98mm
Insert Size
3
Corner Radius
0.25mm
Thickness
8.74mm
Seat Size
3
Depth of Cut
6.35mm
Max. Grooving Width
2.50mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.50mm, ANSI Code NGD3M250RK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.