Shop WIDIA

Grooving/Parting Insert, WC-U-CF, Carbide

  • Mfr # 6470545
  • Zoro # G3598321

product price: 
$
13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Style
Precision Molded
Width
1.15mm
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470545
Zoro #
G3598321
UPC #
4059782549807
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Convex Prismatic Cross Section
Insert Style
WC-U-CF
Application
Grooving
ISO Number
WC014M1BN00F01
Lead Angle
10.5 Degrees
No. of Edges
1
Insert Material
Carbide
Coating
AlTiN
Finish - Machining
AlTiN
Hole Type
No Hole
Chip-Breaker Style
On One Side
Cutting Application
Grooving
Manufacturer Grade
WU25PT
Clearance Angle
10.5 Degrees
Measurement System
Metric
Coating Process
PVD
Chip-Breaker Code
F
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Number of Cutting Edges
1
ANSI Code
WC014M1BN00F01
Material - Machining
Carbide

Dimensions

Width
1.15mm
Corner Radius
0.15mm
Insert Size
1B
Overall Length
9.00mm
Max. Grooving Width
1.40mm
Reference Length
9.00mm
Thickness
3.12mm
Seat Size
1B
Wire Rope Length
9.00mm
Length
9.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1.40mm, ANSI Code WC014M1BN00F01, Chip-Breaker Code F, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.