Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607506
  • Zoro # G3601550

product price: 
$
20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607506
Zoro #
G3601550
UPC #
4021169737718
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Coating
AlTiN
ISO Number
NGD3M350RK
Application
Grooving
Insert Material
Carbide
No. of Edges
1
Lead Angle
11 Degrees
Insert Style
NGD-K
Rake
10 Degrees
Mounting Style
Notch
Coating Process
PVD
Chip-Breaker Style
On One Side
Manufacturer Grade
TN6025
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
H, K, N
Measurement System
Metric
Feed Type
High
Number of Cutting Edges
1
Chip-Breaker Code
K
Cutting Application
Grooving
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Hole Type
No Hole
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
NGD3M350RK

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.38mm
Insert Size
3
Depth of Cut
6.35mm
Thickness
8.74mm
Seat Size
3
Max. Grooving Width
3.50mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.50mm, ANSI Code NGD3M350RK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.