Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607507
  • Zoro # G3596109

product price: 
$
27.15
/ea
Sold in multiples of 5 for $135.75

Key Features

Insert Seat Size
4
Width
6.50mm
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607507
Zoro #
G3596109
UPC #
4021169737657
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
No. of Edges
1
Mounting Style
Notch
Lead Angle
11 Degrees
Insert Material
Carbide
Insert Style
NGD-K
Rake
10 Degrees
ISO Number
NGD4M400RK
Application
Grooving
Coating
AlTiN
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Clearance Angle
11 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
H, K, N
ANSI Code
NGD4M400RK
Manufacturer Grade
TN6025
Number of Cutting Edges
1
Cutting Application
Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
On One Side
Hole Type
No Hole
Feed Type
High
Chip-Breaker Code
K
Finish - Machining
AlTiN
Coating Process
PVD

Dimensions

Insert Seat Size
4
Width
6.50mm
Insert Size
4
Corner Radius
0.64mm
Max. Grooving Width
4.00mm
Seat Size
4
Depth of Cut
9.53mm
Thickness
11.51mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.00mm, ANSI Code NGD4M400RK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.