Shop WIDIA
See all product information
Create Account
Insert, Wgc Cut-Off Insert
- Mfr # 6686431
- Zoro # G0194795
product price:Â
$
16.59
/ea
Key Features
Grade
WU25PT
Length
0.3941 in
Insert Size
4
Cutting Angle
12 Degrees
Cutting Width
0.1575 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6686431
- Zoro #
- G0194795
- UPC #
- -
- Country of Origin
- Japan
- Item
- Parting and Grooving Insert
- Grade
- WU25PT
- Cutting Angle
- 12 Degrees
Dimensions
- Length
- 0.3941 in
- Insert Size
- 4
- Cutting Width
- 0.1575 in
- Cutting Width Tolerance
- 0.001 in
Description
Parting and Grooving Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.