Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6470844
  • Zoro # G3820815

product price: 
$
18.59
/ea
Sold in multiples of 5 for $92.95

Key Features

Style
Precision Molded
Insert Seat Size
6
Width
0.2120 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470844
Zoro #
G3820815
UPC #
4059782717657
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Rake
Negative
Mounting Style
Convex Prismatic Cross Section
Coating
AlTiN
Insert Style
WG-U-PN
Insert Material
Carbide
Application
Grooving
No. of Edges
1
ISO Number
WG255I06U2PN
Lead Angle
10.5 Degrees
Finish - Machining
AlTiN
Clearance Angle
10.5 Degrees
ANSI Code
WG255I06U2PN
Primary Material Application ISO Code
S
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Hole Type
No Hole
Material - Machining
Carbide
Coating Process
PVD
Chip-Breaker Code
PN
Number of Cutting Edges
1
Cutting Application
Grooving
Manufacturer Grade
WU25PT

Dimensions

Insert Seat Size
6
Width
0.2120 in
Corner Radius
0.0310 in
Insert Size
6
Overall Length
0.5740 in
Max. Grooving Width
0.2550 in
Seat Size
6
Thickness
0.2009 in
Reference Length
0.5740 in
Depth of Cut
0.1240 in
Wire Rope Length
0.5740 in
Length
0.5740 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2550 in, ANSI Code WG255I06U2PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.