Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607395
  • Zoro # G3593141

product price: 
$
30.59
/ea
Sold in multiples of 5 for $152.95

Key Features

Insert Seat Size
3
Width
4.98mm
Chip-Breaker
No
Grade
WU25PT
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607395
Zoro #
G3593141
UPC #
4021169665677
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
WU25PT
Cutting Direction
Left Hand
Lead Angle
11 Degrees
Mounting Style
Notch
No. of Edges
2
Application
Grooving
Rake
Neutral
Insert Material
Carbide
Insert Style
NR
Coating
AlTiN
ISO Number
NR3M100L
Feed Type
High
Cutting Application
Grooving
Clearance Angle
11 Degrees
Secondary Material Application
Cast Iron, Steel
Finish - Machining
AlTiN
Hole Type
No Hole
Coating Process
PVD
Manufacturer Grade
WU25PT
Material - Machining
Carbide
Measurement System
Metric
Number of Cutting Edges
2
ANSI Code
NR3M100L
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, N, S
Secondary Material Application ISO Code
K, P

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
1.00mm
Insert Size
3
Max. Grooving Width
2.00mm
Thickness
8.74mm
Depth of Cut
2.39mm
Seat Size
3

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code NR3M100L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.