Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5327620
  • Zoro # G3599931

product price: 
$
34.69
/ea
Sold in multiples of 10 for $346.90

Key Features

Style
WMT
Insert Seat Size
6
Width
0.1800 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5327620
Zoro #
G3599931
UPC #
4059782001237
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Coating
AlTiN
Insert Style
WMT-U-PH
Lead Angle
5 Degrees
ISO Number
WMTS250I6P03PH
Application
Grooving
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
No. of Edges
2
Secondary Material Application ISO Code
K, P
Feed Type
High
Finish - Machining
AlTiN
Material - Machining
Carbide
Clearance Angle
5 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application
Cast Iron, Steel
ANSI Code
WMTS250I6P03PH
Coating Process
PVD
Manufacturer Grade
WU25PT
Hole Type
No Hole
Chip-Breaker Code
PH
Measurement System
Fractional Inch
Number of Cutting Edges
2
Primary Material Application ISO Code
M, N, S
Chip-Breaker Style
On One Side
Cutting Application
Grooving, Turning

Dimensions

Insert Seat Size
6
Width
0.1800 in
Insert Size
6
Corner Radius
0.0100 in
Overall Length
1.1270 in
Thickness
0.2390 in
Max. Grooving Width
1/4 in
Reference Length
1.1270 in
Seat Size
6
Wire Rope Length
1.1270 in
Length
1.1270 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/4 in, ANSI Code WMTS250I6P03PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.