Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607486
  • Zoro # G3596949

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
4
Width
6.50mm
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607486
Zoro #
G3596949
UPC #
4021169738517
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Style
NR
Insert Material
Carbide
ISO Number
NR4M250R
Rake
Neutral
Mounting Style
Notch
No. of Edges
2
Application
Grooving
Coating
AlTiN
Lead Angle
11 Degrees
Manufacturer Grade
TN6025
ANSI Code
NR4M250R
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Measurement System
Metric
Feed Type
High
Hole Type
No Hole
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
H, K, N
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Cutting Application
Grooving

Dimensions

Insert Seat Size
4
Width
6.50mm
Corner Radius
2.50mm
Insert Size
4
Max. Grooving Width
5.00mm
Depth of Cut
6.35mm
Seat Size
4
Thickness
11.51mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 5.00mm, ANSI Code NR4M250R, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.