Zoro Homepage

Grooving/Parting Insert, NR, Carbide

  • Mfr # NR2031L

  • Zoro # G3593491


product price: $24.79
/ea
Sold in multiples of 5 for $123.95

Key Features

Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR2031L
Zoro #
G3593491
UPC #
4021169743580
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
0.1510 in
Corner Radius
0.0310 in
Overall Length
0.5117 in
Insert Size
2
Reference Length
0.5117 in
Depth of Cut
0.1100 in
Seat Size
2
Max. Grooving Width
1/16 in
Thickness
0.2190 in

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Rake
Neutral
Lead Angle
11 Degrees
No. of Edges
2
Mounting Style
Notch
ISO Number
NR2031L
Insert Style
NR
Insert Material
Carbide
Application
Grooving
Coating
AlTiN
Manufacturer Grade
TN6025
Feed Type
High
Secondary Material Application ISO Code
H, K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Material - Machining
Carbide
Hole Type
No Hole
Clearance Angle
11 Degrees
Coating Process
PVD
ANSI Code
NR2031L
Cutting Application
Grooving

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NR2031L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.