Shop WIDIA

Grooving/Parting Insert, NR-K, Carbide

  • Mfr # 3607206
  • Zoro # G3592484

product price: 
$
27.15
/ea
Sold in multiples of 5 for $135.75

Key Features

Style
NR-K
Insert Seat Size
3
Width
0.1950 in
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607206
Zoro #
G3592484
UPC #
4021169745799
Country of Origin
Japan
Item
Parting and Grooving Insert
Style
NR-K
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
NR3031RK
Coating
AlTiN
No. of Edges
2
Insert Material
Carbide
Lead Angle
7.5 Degrees
Insert Style
NR-K
Rake
10 Degrees
Mounting Style
Notch
Application
Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
TN6025
Finish - Machining
AlTiN
ANSI Code
NR3031RK
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
Coating Process
PVD
Feed Type
High
Secondary Material Application ISO Code
H, K, N
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Cutting Application
Grooving
Chip-Breaker Code
K
Material - Machining
Carbide
Hole Type
No Hole
Clearance Angle
7.5 Degrees

Dimensions

Insert Seat Size
3
Width
0.1950 in
Insert Size
3
Corner Radius
0.0310 in
Overall Length
0.8841 in
Thickness
0.3440 in
Depth of Cut
3/32 in
Seat Size
3
Max. Grooving Width
1/16 in
Reference Length
0.8841 in
Wire Rope Length
0.8841 in
Length
0.8841 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/16 in, ANSI Code NR3031RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 7.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.