Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607387
  • Zoro # G3592660

product price: 
$
36.79
/ea
Sold in multiples of 10 for $367.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
4
Width
6.50mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607387
Zoro #
G3592660
UPC #
4021169742033
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Insert Style
NG-K
Application
Grooving
Coating
AlTiN
Lead Angle
11 Degrees
No. of Edges
2
Mounting Style
Notch
ISO Number
NG4M600LK
Rake
10 Degrees
Insert Material
Carbide
Number of Cutting Edges
2
Hole Type
No Hole
Finish - Machining
AlTiN
ANSI Code
NG4M600LK
Manufacturer Grade
TN6025
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Chip-Breaker Code
K
Primary Material Application ISO Code
M, P, S
Feed Type
High
Clearance Angle
11 Degrees
Measurement System
Metric
Secondary Material Application ISO Code
H, K, N
Cutting Application
Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Chip-Breaker Style
Double Sided

Dimensions

Insert Seat Size
4
Width
6.50mm
Insert Size
4
Corner Radius
0.64mm
Max. Grooving Width
6.00mm
Thickness
11.51mm
Seat Size
4
Depth of Cut
6.35mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 6.00mm, ANSI Code NG4M600LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.