Shop WIDIA
See all product information
Create Account
Grooving/Parting Insert, NRD, Carbide
- Mfr # 3607085
- Zoro # G3598014
product price:Â
$
28.59
/ea
Sold in multiples of 5 for
$142.95
Key Features
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3607085
- Zoro #
- G3598014
- UPC #
- 4021169749445
- Country of Origin
- United States
Dimensions
- Insert Seat Size
- 3
- Width
- 0.1960 in
- Overall Length
- 0.8882 in
- Insert Size
- 3
- Corner Radius
- 0.0310 in
- Seat Size
- 3
- Depth of Cut
- 1/8 in
- Reference Length
- 0.8882 in
- Max. Grooving Width
- 1/16 in
- Thickness
- 0.3440 in
- Wire Rope Length
- 0.8882 in
- Length
- 0.8882 in
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NRD3031L, Clearance Angle 11 Degrees , Coating Process PVD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.