Shop WIDIA

Grooving/Parting Insert, NRD, Carbide

  • Mfr # 3607087

  • Zoro # G3599450


product price:  $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3607087
Zoro #
G3599450
UPC #
4021169667268
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1960 in
Overall Length
0.8882 in
Insert Size
3
Corner Radius
0.0310 in
Reference Length
0.8882 in
Thickness
0.3440 in
Depth of Cut
1/8 in
Max. Grooving Width
1/16 in
Seat Size
3

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
No. of Edges
2
Insert Material
Carbide
Insert Style
NRD
Lead Angle
11 Degrees
Rake
Neutral
Coating
ALOX-SN
Application
Grooving
ISO Number
NRD3031R
Mounting Style
Notch
Clearance Angle
11 Degrees
ANSI Code
NRD3031R
Number of Cutting Edges
2
Hole Type
No Hole
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Grooving
Coating Process
PVD
Manufacturer Grade
TN6010
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/16 in, ANSI Code NRD3031R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.