Shop WIDIA

Grooving/Parting Insert, NRD, Carbide

  • Mfr # 3607124
  • Zoro # G3598872

product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Style
NRD
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607124
Zoro #
G3598872
UPC #
4021169748363
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NRD
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
No. of Edges
1
Mounting Style
Notch
Insert Style
NRD
Application
Grooving
ISO Number
NRD3062L
Insert Material
Carbide
Lead Angle
11 Degrees
Rake
Neutral
Coating
ALOX-SN
Secondary Material Application ISO Code
H
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
NRD3062L
Coating Process
PVD
Clearance Angle
11 Degrees
Manufacturer Grade
TN6010
Cutting Application
Grooving
Material - Machining
Carbide
Number of Cutting Edges
1
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Hardened Steel
Hole Type
No Hole

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
1/16 in
Insert Size
3
Overall Length
0.9860 in
Reference Length
0.9860 in
Depth of Cut
1/4 in
Thickness
0.3440 in
Max. Grooving Width
1/8 in
Seat Size
3
Wire Rope Length
0.9860 in
Length
0.9860 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NRD3062L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.