Shop WIDIA

Grooving/Parting Insert, W,

  • Mfr # 4176752

  • Zoro # G3599475


product price:  $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Seat Size
2
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Neutral
Application
Grooving
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4176752
Zoro #
G3599475
UPC #
4021169575129
Country of Origin
Germany

Dimensions

Insert Seat Size
2
Insert Size
2
Seat Size
2

Details

Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Neutral
Application
Grooving
ISO Number
WDGN2202C
Insert Style
W
Material - Machining
Carbide
Cutting Application
Grooving
ANSI Code
WDGN2202C

Description

Parting and Grooving Insert, Neutral, ANSI Code WDGN2202C

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.