Shop WIDIA

Grooving/Parting Insert, WMT-U-PT, Carbide

  • Mfr # 4116150
  • Zoro # G3601261

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Style
WMT
Insert Seat Size
5
Width
3.56mm
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4116150
Zoro #
G3601261
UPC #
4021169607059
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
Insert Material
Carbide
Coating
AlTiN
Lead Angle
5 Degrees
Insert Style
WMT-U-PT
ISO Number
WMTS505M5U06PT
No. of Edges
2
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
Primary Material Application ISO Code
M, N, S
Hole Type
No Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Clearance Angle
5 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Number of Cutting Edges
2
Material - Machining
Carbide
Chip-Breaker Code
PT
Finish - Machining
AlTiN
Measurement System
Metric
Coating Process
PVD
Cutting Application
Grooving, Turning
ANSI Code
WMTS505M5U06PT
Secondary Material Application ISO Code
H, K, P
Manufacturer Grade
WU10PT
Chip-Breaker Style
On One Side

Dimensions

Insert Seat Size
5
Width
3.56mm
Overall Length
28.76mm
Insert Size
5
Corner Radius
0.61mm
Reference Length
28.76mm
Seat Size
5
Max. Grooving Width
5.13mm
Thickness
6.16mm
Wire Rope Length
28.76mm
Length
28.76mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.13mm, ANSI Code WMTS505M5U06PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.