Shop WIDIA

Grooving/Parting Insert, WC-U-CF, Carbide

  • Mfr # 6470565
  • Zoro # G3821524

product price: 
$
15.45
/ea
Sold in multiples of 5 for $77.25

Key Features

Style
Precision Molded
Insert Seat Size
4
Width
3.58mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470565
Zoro #
G3821524
UPC #
4059782551107
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
ISO Number
WC040M04R06F02
Application
Grooving
No. of Edges
1
Insert Style
WC-U-CF
Coating
AlTiN
Lead Angle
10.5 Degrees
Coating Process
PVD
Manufacturer Grade
WU25PT
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
F
ANSI Code
WC040M04R06F02
Hole Type
No Hole
Finish - Machining
AlTiN
Side Cutting Edge Angle
6 Degrees
Chip-Breaker Style
On One Side
Number of Cutting Edges
1
Cutting Application
Grooving
Primary Material Application ISO Code
S
Measurement System
Metric
Material - Machining
Carbide
Clearance Angle
10.5 Degrees

Dimensions

Insert Seat Size
4
Width
3.58mm
Overall Length
10.19mm
Insert Size
4
Corner Radius
0.20mm
Reference Length
10.19mm
Thickness
4.43mm
Max. Grooving Width
4.00mm
Seat Size
4
Wire Rope Length
10.19mm
Length
10.19mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.00mm, Side Cutting Edge Angle 6 Degrees , ANSI Code WC040M04R06F02, Chip-Breaker Code F, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.