Shop WIDIA

Grooving/Parting Insert, WMT-P-PC, Carbide

  • Mfr # 4170185
  • Zoro # G3599152

product price: 
$
36.79
/ea
Sold in multiples of 10 for $367.90

Key Features

Style
WMT
Insert Seat Size
6
Width
4.57mm
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170185
Zoro #
G3599152
UPC #
4021169609091
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
Application
Grooving
Insert Style
WMT-P-PC
Mounting Style
Convex Prismatic Cross Section
Coating
AlTiN
Insert Material
Carbide
ISO Number
WMTR600M6PPC
Lead Angle
6 Degrees
No. of Edges
2
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Measurement System
Metric
Finish - Machining
AlTiN
Clearance Angle
6 Degrees
Cutting Application
Profiling
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide
Hole Type
No Hole
Manufacturer Grade
WU10PT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, P
Coating Process
PVD
Primary Material Application ISO Code
M, N, S
ANSI Code
WMTR600M6PPC
Chip-Breaker Code
PC

Dimensions

Insert Seat Size
6
Width
4.57mm
Insert Size
6
Overall Length
28.65mm
Corner Radius
3.00mm
Seat Size
6
Reference Length
28.65mm
Thickness
6.06mm
Max. Grooving Width
6.00mm
Wire Rope Length
28.65mm
Length
28.65mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code WMTR600M6PPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.