Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6470836
  • Zoro # G3820510

product price: 
$
15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Style
Precision Molded
Insert Seat Size
3
Width
0.1020 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470836
Zoro #
G3820510
UPC #
4059782706248
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
No. of Edges
1
ISO Number
WG130I03U1PN
Insert Material
Carbide
Insert Style
WG-U-PN
Application
Grooving
Rake
Negative
Lead Angle
10.5 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
1
Cutting Application
Grooving
Finish - Machining
AlTiN
Coating Process
PVD
Manufacturer Grade
WU25PT
Clearance Angle
10.5 Degrees
Chip-Breaker Style
On One Side
Chip-Breaker Code
PN
Hole Type
No Hole
ANSI Code
WG130I03U1PN

Dimensions

Insert Seat Size
3
Width
0.1020 in
Insert Size
3
Corner Radius
0.0160 in
Overall Length
0.3780 in
Max. Grooving Width
0.1300 in
Depth of Cut
0.0710 in
Seat Size
3
Thickness
0.1581 in
Reference Length
0.3780 in
Wire Rope Length
0.3780 in
Length
0.3780 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1300 in, ANSI Code WG130I03U1PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.