Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6471045
  • Zoro # G3820352

product price: 
$
15.45
/ea
Sold in multiples of 5 for $77.25

Key Features

Style
Precision Molded
Insert Seat Size
4
Width
0.1410 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6471045
Zoro #
G3820352
UPC #
4059782890688
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Mounting Style
Convex Prismatic Cross Section
Insert Style
WG-U-PN
Lead Angle
10.5 Degrees
Application
Grooving
ISO Number
WG0412M04U08PN
Rake
Negative
Insert Material
Carbide
Coating
AlTiN
No. of Edges
1
Material - Machining
Carbide
Chip-Breaker Code
PN
Manufacturer Grade
WU25PT
Measurement System
Fractional Inch
Coating Process
PVD
Chip-Breaker Style
On One Side
Clearance Angle
10.5 Degrees
Finish - Machining
AlTiN
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
1
Primary Material Application ISO Code
S
Hole Type
No Hole
Cutting Application
Grooving
ANSI Code
WG0412M04U08PN

Dimensions

Insert Seat Size
4
Width
0.1410 in
Insert Size
4
Corner Radius
0.0310 in
Overall Length
0.4010 in
Max. Grooving Width
0.1624 in
Reference Length
0.4010 in
Seat Size
4
Depth of Cut
0.0950 in
Thickness
0.1740 in
Wire Rope Length
0.4010 in
Length
0.4010 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1624 in, ANSI Code WG0412M04U08PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.