Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6471047
  • Zoro # G3821332

product price: 
$
16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Style
Precision Molded
Insert Seat Size
5
Width
0.1800 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6471047
Zoro #
G3821332
UPC #
4059782890947
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
ISO Number
WG0512M05U08PN
Mounting Style
Convex Prismatic Cross Section
Lead Angle
10.5 Degrees
Rake
Negative
Application
Grooving
Insert Style
WG-U-PN
Coating
AlTiN
No. of Edges
1
Insert Material
Carbide
Primary Material Application ISO Code
S
Chip-Breaker Style
On One Side
Manufacturer Grade
WU25PT
Clearance Angle
10.5 Degrees
Finish - Machining
AlTiN
Hole Type
No Hole
Cutting Application
Grooving
Number of Cutting Edges
1
Material - Machining
Carbide
ANSI Code
WG0512M05U08PN
Chip-Breaker Code
PN
Measurement System
Fractional Inch
Coating Process
PVD
Primary Material Application
Nickel, Titanium

Dimensions

Insert Seat Size
5
Width
0.1800 in
Insert Size
5
Overall Length
0.4820 in
Corner Radius
0.0310 in
Seat Size
5
Thickness
0.1909 in
Reference Length
0.4820 in
Depth of Cut
0.1100 in
Max. Grooving Width
0.2018 in
Wire Rope Length
0.4820 in
Length
0.4820 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2018 in, ANSI Code WG0512M05U08PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.