Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6471049
  • Zoro # G3821350

product price: 
$
18.59
/ea
Sold in multiples of 5 for $92.95

Key Features

Style
Precision Molded
Insert Seat Size
6
Width
0.2120 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6471049
Zoro #
G3821350
UPC #
4059782891203
Country of Origin
Mexico
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Application
Grooving
Lead Angle
10.5 Degrees
ISO Number
WG0612M06U08PN
Rake
Negative
Mounting Style
Convex Prismatic Cross Section
Insert Style
WG-U-PN
Insert Material
Carbide
No. of Edges
1
Coating
AlTiN
Chip-Breaker Style
On One Side
Number of Cutting Edges
1
Manufacturer Grade
WU25PT
Finish - Machining
AlTiN
Hole Type
No Hole
Measurement System
Fractional Inch
Clearance Angle
10.5 Degrees
Primary Material Application ISO Code
S
ANSI Code
WG0612M06U08PN
Chip-Breaker Code
PN
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Cutting Application
Grooving

Dimensions

Insert Seat Size
6
Width
0.2120 in
Corner Radius
0.0310 in
Insert Size
6
Overall Length
0.5740 in
Thickness
0.2009 in
Seat Size
6
Depth of Cut
0.1180 in
Max. Grooving Width
0.2410 in
Reference Length
0.5740 in
Wire Rope Length
0.5740 in
Length
0.5740 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2410 in, ANSI Code WG0612M06U08PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.