Grooving/Parting Insert, WMT-CM, Carbide
- Mfr # 4169666
- Zoro # G3820912
product price:Â
$
34.69
/ea
Sold in multiples of 5 for
$173.45
Key Features
Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WU25PT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4169666
- Zoro #
- G3820912
- UPC #
- 4021169617454
- Country of Origin
- United States
Dimensions
- Insert Seat Size
- 3
- Width
- 2.39mm
- Insert Size
- 3
- Corner Radius
- 0.17mm
- Overall Length
- 25.40mm
- Thickness
- 4.70mm
- Max. Grooving Width
- 3.18mm
- Reference Length
- 25.40mm
- Seat Size
- 3
- Wire Rope Length
- 25.40mm
- Length
- 25.40mm
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.18mm, Side Cutting Edge Angle 12 Degrees , ANSI Code WMTC125R12CM17, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.