Grooving/Parting Insert, WMT-CM, Carbide

  • Mfr # 4169686
  • Zoro # G3820160
product price: 
$
35.39
/ea
Sold in multiples of 10 for $353.90

Key Features

Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169686
Zoro #
G3820160
UPC #
4021169616556
Country of Origin
Mexico
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Left Hand
ISO Number
WMTC030L05CM17
Insert Style
WMT-CM
Coating
AlTiN
Insert Material
Carbide
Lead Angle
5 Degrees
Application
Grooving
No. of Edges
2
Mounting Style
Convex Prismatic Cross Section
Finish - Machining
AlTiN
Manufacturer Grade
WU25PT
Hole Type
No Hole
ANSI Code
WMTC030L05CM17
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Secondary Material Application ISO Code
K, P
Chip-Breaker Code
CM
Clearance Angle
5 Degrees
Primary Material Application ISO Code
M, N, S
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Steel
Chip-Breaker Style
On One Side
Side Cutting Edge Angle
5 Degrees
Coating Process
PVD
Feed Type
High
Cutting Application
Turning
Measurement System
Metric

Dimensions

Insert Seat Size
3
Width
2.39mm
Overall Length
25.40mm
Corner Radius
0.17mm
Insert Size
3
Reference Length
25.40mm
Max. Grooving Width
3.00mm
Seat Size
3
Thickness
4.68mm
Wire Rope Length
25.40mm
Length
25.40mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, Side Cutting Edge Angle 5 Degrees , ANSI Code WMTC030L05CM17, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews