Shop WIDIA

Grooving/Parting Insert, WMT-CM-W, Carbide

  • Mfr # 4169681
  • Zoro # G3592834

product price: 
$
33.99
/ea
Sold in multiples of 10 for $339.90

Key Features

Style
WMT
Insert Seat Size
2
Width
1.68mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169681
Zoro #
G3592834
UPC #
4021169616778
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Left Hand
Coating
AlTiN
Application
Grooving
Insert Material
Carbide
No. of Edges
2
Mounting Style
Convex Prismatic Cross Section
Insert Style
WMT-CM-W
ISO Number
WMTC020L12CMW08
Lead Angle
5 Degrees
Side Cutting Edge Angle
12 Degrees
Chip-Breaker Code
CM
Hole Type
No Hole
Measurement System
Metric
Primary Material Application ISO Code
M, N, S
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
ANSI Code
WMTC020L12CMW08
Cutting Application
Turning
Clearance Angle
5 Degrees
Finish - Machining
AlTiN
Feed Type
High
Manufacturer Grade
WU25PT

Dimensions

Insert Seat Size
2
Width
1.68mm
Insert Size
2
Overall Length
19.27mm
Corner Radius
0.08mm
Max. Grooving Width
2.00mm
Reference Length
19.27mm
Thickness
4.20mm
Seat Size
2
Wire Rope Length
19.27mm
Length
19.27mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, Side Cutting Edge Angle 12 Degrees , ANSI Code WMTC020L12CMW08, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.