Shop WIDIA

Grooving/Parting Insert, WMT-P-PC, Carbide

  • Mfr # 4170186
  • Zoro # G3594173

product price: 
$
35.99
/ea
Sold in multiples of 10 for $359.90

Key Features

Style
WMT
Insert Seat Size
6
Width
4.57mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170186
Zoro #
G3594173
UPC #
4021169609053
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Coating
AlTiN
ISO Number
WMTR600M6PPC
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Lead Angle
6 Degrees
Insert Style
WMT-P-PC
No. of Edges
2
Application
Grooving
Manufacturer Grade
WU25PT
Cutting Application
Profiling
Chip-Breaker Code
PC
Coating Process
PVD
Secondary Material Application ISO Code
K, P
Primary Material Application ISO Code
M, N, S
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Clearance Angle
6 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Finish - Machining
AlTiN
Secondary Material Application
Cast Iron, Steel
Measurement System
Metric
ANSI Code
WMTR600M6PPC
Hole Type
No Hole
Feed Type
High
Number of Cutting Edges
2

Dimensions

Insert Seat Size
6
Width
4.57mm
Overall Length
28.65mm
Corner Radius
3.00mm
Insert Size
6
Seat Size
6
Max. Grooving Width
6.00mm
Thickness
6.06mm
Reference Length
28.65mm
Wire Rope Length
28.65mm
Length
28.65mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code WMTR600M6PPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.