Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4113565
  • Zoro # G3593762

product price: 
$
33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4113565
Zoro #
G3593762
UPC #
4021169608537
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
Lead Angle
5 Degrees
No. of Edges
2
Insert Material
Carbide
Insert Style
WMT-P-PT
Mounting Style
Convex Prismatic Cross Section
ISO Number
WMTS300M3P06PT
Application
Grooving
Coating
AlTiN
Hole Type
No Hole
Manufacturer Grade
WU10PT
Coating Process
PVD
Measurement System
Metric
Finish - Machining
AlTiN
Clearance Angle
5 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
H, K, P
Chip-Breaker Code
PT
Primary Material Application ISO Code
M, N, S
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Number of Cutting Edges
2
ANSI Code
WMTS300M3P06PT
Cutting Application
Grooving, Turning

Dimensions

Insert Seat Size
3
Width
2.39mm
Corner Radius
0.61mm
Insert Size
3
Overall Length
25.65mm
Thickness
4.66mm
Max. Grooving Width
3.00mm
Seat Size
3
Reference Length
25.65mm
Wire Rope Length
25.65mm
Length
25.65mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code WMTS300M3P06PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.