Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0156 in, Carbide

  • Mfr # 4166419
  • Zoro # G2911163

product price: 
$
8.29
/ea
Sold in multiples of 5 for $41.45

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166419
Zoro #
G2911163
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT1102041P
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
No. of Edges
3
Cutting Direction
Neutral
ANSI Number
TCMT21511P
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Coating
AlTiN
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Manufacturer Grade
TN10U
Shape
Triangle
Coating Process
PVD
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Finish - Machining
AlTiN
ANSI Code
TCMT21511P
Number of Cutting Edges
3
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application ISO Code
M, S
Chip-Breaker Code
1P
Material
Carbide

Dimensions

Insert Size
2151
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Cutting Edge Length
11 mm
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in

Description

Triangle Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, AlTiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.