Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4117258
  • Zoro # G3592545

product price: 
$
40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Style
WMT
Insert Seat Size
8
Width
5.84mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4117258
Zoro #
G3592545
UPC #
4021169606458
Country of Origin
Viet Nam
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Application
Grooving
Insert Style
WMT-P-PT
ISO Number
WMTS800M8P06PT
Mounting Style
Convex Prismatic Cross Section
Number of Cutting Edges
2
Measurement System
Metric
Chip-Breaker Code
PT
Material - Machining
Carbide
Clearance Angle
7 Degrees
Coating Process
PVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Feed Type
High
ANSI Code
WMTS800M8P06PT
Finish - Machining
AlTiN
Hole Type
No Hole
Primary Material Application ISO Code
M, N, S
Chip-Breaker Style
On One Side
Manufacturer Grade
WU25PT
Cutting Application
Grooving, Turning
Secondary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K, P

Dimensions

Insert Seat Size
8
Width
5.84mm
Insert Size
8
Corner Radius
0.61mm
Overall Length
28.57mm
Reference Length
28.57mm
Thickness
6.97mm
Max. Grooving Width
8.00mm
Seat Size
8
Wire Rope Length
28.57mm
Length
28.57mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 8.00mm, ANSI Code WMTS800M8P06PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.