Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4118593
  • Zoro # G3820151

product price: 
$
36.69
/ea
Sold in multiples of 10 for $366.90

Key Features

Style
WMT
Insert Seat Size
6
Width
0.1800 in
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4118593
Zoro #
G3820151
UPC #
4021169605444
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
Insert Style
WMT-P-PT
Application
Grooving
No. of Edges
2
Coating
ALOX-SN
Mounting Style
Convex Prismatic Cross Section
Lead Angle
5 Degrees
ISO Number
WMTS250I6P03PT
Insert Material
Carbide
Cutting Application
Grooving, Turning
Hole Type
No Hole
ANSI Code
WMTS250I6P03PT
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, N, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Number of Cutting Edges
2
Secondary Material Application ISO Code
H, K, P
Manufacturer Grade
WU10PT
Coating Process
PVD
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Chip-Breaker Style
On One Side
Chip-Breaker Code
PT
Clearance Angle
5 Degrees

Dimensions

Insert Seat Size
6
Width
0.1800 in
Insert Size
6
Corner Radius
0.0100 in
Overall Length
1.1270 in
Seat Size
6
Max. Grooving Width
1/4 in
Thickness
0.2390 in
Reference Length
1.1270 in
Wire Rope Length
1.1270 in
Length
1.1270 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/4 in, ANSI Code WMTS250I6P03PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.