Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607092
  • Zoro # G3598279

product price: 
$
28.55
/ea
Sold in multiples of 10 for $285.50

Key Features

Style
NG-K
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607092
Zoro #
G3598279
UPC #
4021169749216
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
NG-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
Application
Grooving
Rake
10 Degrees
Lead Angle
11 Degrees
Mounting Style
Notch
ISO Number
NG3062LK
Insert Material
Carbide
Coating
ALOX-SN
Insert Style
NG-K
No. of Edges
2
Coating Process
PVD
Hole Type
No Hole
Manufacturer Grade
TN6010
Secondary Material Application
Hardened Steel
Measurement System
Fractional Inch
Chip-Breaker Code
K
ANSI Code
NG3062LK
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
Cutting Application
Grooving
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
Clearance Angle
11 Degrees
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
0.1960 in
Insert Size
3
Corner Radius
0.0100 in
Thickness
0.3440 in
Depth of Cut
3/32 in
Seat Size
3
Max. Grooving Width
1/16 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NG3062LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.