Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 4171434
  • Zoro # G2813078

product price: 
$
8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171434
Zoro #
G2813078
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408UR
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
No. of Edges
8
Coating
Tin
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG432UR
Relief Angle
0 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Coating Process
CVD
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
WK20CT
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Primary Material Application ISO Code
K
Included Angle
90 Degrees
ANSI Code
SNMG432UR
Chip-Breaker Style
Double Sided
Number of Cutting Edges
8
Cutting Application
Turning
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Shape
Square
Clearance Angle
0 Degrees
Finish - Machining
TiN
Chip-Breaker Code
UR
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.