Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346416
  • Zoro # G3601453

product price: 
$
33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346416
Zoro #
G3601453
UPC #
4050839383740
Country of Origin
Mexico
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Lead Angle
5 Degrees
No. of Edges
2
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
Insert Style
WMT-U-PH
ISO Number
WMTS300M3P06PH
Insert Material
Carbide
Number of Cutting Edges
2
Secondary Material Application ISO Code
K, P
Finish - Machining
AlTiN
Measurement System
Metric
Hole Type
No Hole
Secondary Material Application
Cast Iron, Steel
Clearance Angle
5 Degrees
Primary Material Application ISO Code
M, N, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Feed Type
High
Cutting Application
Grooving, Turning
Manufacturer Grade
WU25PT
Chip-Breaker Code
PH
Chip-Breaker Style
On One Side
Coating Process
PVD
ANSI Code
WMTS300M3P06PH
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
2.39mm
Insert Size
3
Corner Radius
0.60mm
Overall Length
25.65mm
Seat Size
3
Max. Grooving Width
3.00mm
Reference Length
25.65mm
Thickness
4.65mm
Wire Rope Length
25.65mm
Length
25.65mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code WMTS300M3P06PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.