Shop WIDIA

Grooving/Parting Insert, WMT-U-PT, Carbide

  • Mfr # 4116131
  • Zoro # G3594849

product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Style
WMT
Insert Seat Size
2
Width
1.68mm
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4116131
Zoro #
G3594849
UPC #
4021169607509
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
ISO Number
WMTS205M2U02PT
Application
Grooving
Mounting Style
Convex Prismatic Cross Section
No. of Edges
2
Lead Angle
5 Degrees
Insert Material
Carbide
Coating
AlTiN
Insert Style
WMT-U-PT
Hole Type
No Hole
Number of Cutting Edges
2
Cutting Application
Grooving, Turning
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, N, S
Manufacturer Grade
WU10PT
Material - Machining
Carbide
Coating Process
PVD
Chip-Breaker Code
PT
Clearance Angle
5 Degrees
Secondary Material Application ISO Code
H, K, P
ANSI Code
WMTS205M2U02PT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Chip-Breaker Style
On One Side

Dimensions

Insert Seat Size
2
Width
1.68mm
Overall Length
19.23mm
Insert Size
2
Corner Radius
0.15mm
Seat Size
2
Thickness
4.23mm
Reference Length
19.23mm
Max. Grooving Width
2.13mm
Wire Rope Length
19.23mm
Length
19.23mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.13mm, ANSI Code WMTS205M2U02PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.