Shop WIDIA

Grooving/Parting Insert, WMT-U-PT, Carbide

  • Mfr # 4169558
  • Zoro # G3600525

product price: 
$
33.79
/ea
Sold in multiples of 5 for $168.95

Key Features

Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WP10CT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169558
Zoro #
G3600525
UPC #
4021169618772
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WP10CT
Cutting Direction
Neutral
Mounting Style
Convex Prismatic Cross Section
No. of Edges
2
ISO Number
WMTS305M3U06PT
Insert Style
WMT-U-PT
Lead Angle
5 Degrees
Insert Material
Carbide
Application
Grooving
Coating
TiN
Number of Cutting Edges
2
Primary Material Application ISO Code
K, P
Measurement System
Metric
Chip-Breaker Style
On One Side
Cutting Application
Grooving, Turning
Chip-Breaker Code
PT
Coating Process
CVD
Hole Type
No Hole
Clearance Angle
5 Degrees
ANSI Code
WMTS305M3U06PT
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Finish - Machining
TiN
Manufacturer Grade
WP10CT

Dimensions

Insert Seat Size
3
Width
2.39mm
Insert Size
3
Corner Radius
0.61mm
Overall Length
25.78mm
Thickness
4.68mm
Max. Grooving Width
3.13mm
Reference Length
25.78mm
Seat Size
3
Wire Rope Length
25.78mm
Length
25.78mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.13mm, ANSI Code WMTS305M3U06PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.