Grooving/Parting Insert, WR-P-PC, Carbide
- Mfr # 6470266
- Zoro # G3594149
product price:Â
$
21.59
/ea
Sold in multiples of 5 for
$107.95
Key Features
Style
Precision Ground
Insert Seat Size
8
Width
0.2830 in
Chip-Breaker
Yes
Grade
WU25PT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6470266
- Zoro #
- G3594149
- UPC #
- 4059782546424
- Country of Origin
- Multiple
Dimensions
- Insert Seat Size
- 8
- Width
- 0.2830 in
- Corner Radius
- 0.1560 in
- Overall Length
- 0.6850 in
- Insert Size
- 8
- Max. Grooving Width
- 5/16 in
- Seat Size
- 8
- Thickness
- 0.2520 in
- Reference Length
- 0.6850 in
- Wire Rope Length
- 0.6850 in
- Length
- 0.6850 in
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 5/16 in, ANSI Code WR312I08P00PC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.