Shop WIDIA

Grooving/Parting Insert, WR-P-PC, Carbide

  • Mfr # 6470470
  • Zoro # G3594392

product price: 
$
18.69
/ea
Sold in multiples of 5 for $93.45

Key Features

Style
Precision Ground
Insert Seat Size
5
Width
4.58mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470470
Zoro #
G3594392
UPC #
4059782548244
Country of Origin
Mexico
Item
Parting and Grooving Insert
Style
Precision Ground
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
ISO Number
WR0500M05P00PC
Application
Grooving
No. of Edges
1
Lead Angle
10 Degrees
Mounting Style
Convex Prismatic Cross Section
Insert Style
WR-P-PC
Insert Material
Carbide
Coating
AlTiN
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
PC
Finish - Machining
AlTiN
Coating Process
PVD
Clearance Angle
10 Degrees
Primary Material Application ISO Code
S
Material - Machining
Carbide
Cutting Application
Grooving, Profiling
Measurement System
Metric
ANSI Code
WR0500M05P00PC
Manufacturer Grade
WU25PT
Number of Cutting Edges
1
Hole Type
No Hole
Chip-Breaker Style
On One Side

Dimensions

Insert Seat Size
5
Width
4.58mm
Corner Radius
2.50mm
Overall Length
12.18mm
Insert Size
5
Reference Length
12.18mm
Max. Grooving Width
5.00mm
Seat Size
5
Thickness
5.14mm
Wire Rope Length
12.18mm
Length
12.18mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code WR0500M05P00PC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 10 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.