Grooving/Parting Toolholder, WGCME-C, LH
- Mfr # 6498958
- Zoro # G3751411
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Overall Length
150.25mm
Shank Length
125.25mm
Cutting Direction
Left Hand
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6498958
- Zoro #
- G3751411
- UPC #
- 4059782936669
- Country of Origin
- United States
Dimensions
- Overall Length
- 150.25mm
- Shank Length
- 125.25mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 150.25mm
- Length
- 150.25mm
- Fits Chest Size
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
Details
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Series
- WGCME
- Features
- Interchangeable Blades for Versatility and Depth of Cut;Through-the-Pocket Coolant Capable
- Cutting Application
- Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning
- Offset Shank
- Yes
- ANSI Code
- WGCMEL2525M50C
- ISO Number
- WGCMEL2525M50C
- Toolholder Style
- WGCME-C
- Max. Overhang
- 7.00mm
Description
Indexable Grooving and Parting Toolholder, Left Hand, Chamfering, Cut-Off, Face Grooving, Facing, Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCMEL2525M50C, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.