Shop WIDIA
See all product information
Create Account
Grooving/Parting Blade, 32.00mm, LH
- Mfr # 6498898
- Zoro # G3760329
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Series
WGC
Rake
3 Degrees Axial
Cutting Direction
Left Hand
Overall Length
65.62mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6498898
- Zoro #
- G3760329
- UPC #
- 4059782934061
- Country of Origin
- United States
- Item
- Cut-Off and Grooving Blade
- Coolant Fed
- Coolant Through
- Series
- WGC
- Rake
- 3 Degrees Axial
- Cutting Direction
- Left Hand
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling
- ISO Number
- WGCM65L0632MC
- Toolholder Style
- WGCM
- ANSI Code
- WGCM65L0632MC
- Number of Insert Pockets
- 1
- Features
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
- Product Family
- WGC
- Blade Material
- High Speed Steel
Dimensions
- Overall Length
- 65.62mm
- Cutting Height
- 28.76 mm
- Depth of Cut
- 32.00mm
- Max. Grooving Width
- 6.00mm
- Wire Rope Length
- 65.62mm
- Length
- 65.62mm
- Fits Chest Size
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
Description
Cut-Off and Grooving Blade, Left Hand, High Speed Steel, ANSI Code WGCM65L0632MC, Coolant Fed Coolant Through, Cutting Application Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Cutting Height 28.76 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.