Thread Turning Toolholder, WMTSL2020K311
- Mfr # 3650469
- Zoro # G3747500
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Cutting Direction
Left Hand
Shank Length
93.10mm
Insert Size
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3650469
- Zoro #
- G3747500
- UPC #
- 4021169656057
- Country of Origin
- India
Dimensions
- Shank Length
- 93.10mm
- Insert Size
- 3
- Overall Length
- 125.00mm
- Shank Height
- 20.00mm
- Shank Width
- 20.00mm
- Depth of Cut
- 11.00mm
- Head Length
- 1.3100"
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Shank Material
- High Speed Steel
- Insert Style
- WMTS300M3P03PT
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ANSI Code
- WMTSL2020K311
- Toolholder Style
- WMT
- Center to Cutting Tip
- 20.00mm
- ISO Number
- WMTSL2020K311
- Insert Holding Type
- Clamp
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 125.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.