Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSMR200832C
- Mfr # 6461961
- Zoro # G3750790
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Overall Length
6 in
Insert Size
8
Cutting Direction
Right Hand
Shank Length
97.40mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6461961
- Zoro #
- G3750790
- UPC #
- 4059782535510
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Rake
- 3 Degrees Axial
- Shank Shape
- Square
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Insert Style
- WG0800M08P08
- Shank Material
- High Speed Steel
- Toolholder Style
- WGCSM
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 1-1/4"
- Insert Holding Type
- Clamp
- ANSI Code
- WGCSMR200832C
- ISO Number
- WGCSMR200832C
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Insert Size
- 8
- Shank Length
- 97.40mm
- Shank Height
- 1-1/4 in
- Shank Width
- 1-1/4 in
- Depth of Cut
- 1.2600"
- Head Length
- 2.1650"
- Cutting Height
- 1-1/4"
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 3 Degrees Axial, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.