Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462099
- Zoro # G3760703
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Length
103.00mm
Shank Shape
Square
Overall Length
150.00mm
Rake
3 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462099
- Zoro #
- G3760703
- UPC #
- 4059782543966
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Rake
- 3 Degrees Axial
- Cutting Direction
- Left Hand
- Center to Cutting Tip
- 25.00mm
- Toolholder Style
- WGCSM
- ISO Number
- WGCSML2525M0526C
- Insert Holding Type
- Clamp
- Insert Style
- WG0500M05P04
- ANSI Code
- WGCSML2525M0526C
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Shank Material
- High Speed Steel
- Number of Coolant Holes
- 1
- Measurement System
- Metric
Dimensions
- Shank Length
- 103.00mm
- Overall Length
- 150.00mm
- Insert Size
- 5
- Depth of Cut
- 26.00mm
- Cutting Height
- 25.00mm
- Head Length
- 47.00mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0500M05P04, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSML2525M0526C, Center to Cutting Tip 25.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.