Grooving/Parting Toolholder, WMT, LH
- Mfr # 3655945
- Zoro # G3749731
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Overall Length
5 in
Shank Shape
Square
Series
WMT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3655945
- Zoro #
- G3749731
- UPC #
- 4021169677663
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 in
- Shank Length
- 3.6800 in
- Shank Height
- 3/4 in
- Max. Grooving Width
- 2.00mm
- Shank Width
- 3/4 in
- Depth of Cut
- 0.6500 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Series
- WMT
- Material
- High Speed Steel
- Insert Shape
- Bottom
- Clamp Screw
- 3 mm
- ANSI Code
- WMTSL122065
- Toolholder Style
- WMT
- ISO Number
- WMTSL122065
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Measurement System
- Decimal Inch
- Lead Angle
- 90 Degrees
- Shell Material
- High Speed Steel
Description
Indexable Grooving and Parting Toolholder, Left Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 3/4 in, ANSI Code WMTSL122065, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.