Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WMT, LH
- Mfr # 3656142
- Zoro # G3760983
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Series
WMT
Shank Length
3.6570 in
Material
High Speed Steel
Insert Shape
Grooving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3656142
- Zoro #
- G3760983
- UPC #
- 4021169676994
- Country of Origin
- Brazil
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Series
- WMT
- Material
- High Speed Steel
- Insert Shape
- Grooving
- Clamp Screw
- 3 mm
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- ISO Number
- WMTCL082039
- Toolholder Style
- WMT
- ANSI Code
- WMTCL082039
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Measurement System
- Decimal Inch
- Lead Angle
- 90 Degrees
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Shank Length
- 3.6570 in
- Overall Length
- 4-1/2 in
- Max. Grooving Width
- 2.00mm
- Shank Width
- 1/2 in
- Shank Height
- 1/2 in
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Grooving and Parting Toolholder, Left Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 1/2 in, ANSI Code WMTCL082039, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.