Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMT, HSS
- Mfr # 5359153
- Zoro # G3760730
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Toolholder Style
WMT
Shank Material
High Speed Steel
Depth of Cut
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5359153
- Zoro #
- G3760730
- UPC #
- 4050839447053
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Toolholder Style
- WMT
- Shank Material
- High Speed Steel
- Cutting Application
- Face Grooving
- Insert Holding Type
- Clamp
- ANSI Code
- WMTWGMR319B100-205
- ISO Number
- WMTWGMR319B100-205
- Measurement System
- Metric
Dimensions
- Depth of Cut
- 3/4 in
- Shank Width
- 11.65mm
Description
Indexable Thread Turning Tool Holder, Right Hand, Face Grooving, Shank Width 11.65mm, ANSI Code WMTWGMR319B100-205, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.