Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WMT, LH
- Mfr # 5349627
- Zoro # G3750422
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Overall Length
126.00mm
Cutting Direction
Left Hand
Series
WMT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5349627
- Zoro #
- G3750422
- UPC #
- 4050839389469
- Country of Origin
- United States
Dimensions
- Overall Length
- 126.00mm
- Shank Length
- 95.78mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 126.00mm
- Length
- 126.00mm
Details
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Series
- WMT
- Max. Overhang
- 6.56mm
- ANSI Code
- WGMSL2525
- Offset Shank
- Yes
- ISO Number
- WGMSL2525
- Cutting Application
- Cut-Off, Face Grooving, Grooving, Profiling, Turning
- Toolholder Style
- WMT
Description
Indexable Grooving and Parting Toolholder, Left Hand, Cut-Off, Face Grooving, Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGMSL2525, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.