Grooving/Parting Toolholder, WMT, RH
- Mfr # 3650481
- Zoro # G3760755
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Clamp
3.3460"
Series
WMT
Shank Length
109.99mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3650481
- Zoro #
- G3760755
- UPC #
- 4021169691706
- Country of Origin
- India
Dimensions
- Shank Length
- 109.99mm
- Overall Length
- 150.00mm
- Shank Width
- 25.00mm
- Depth of Cut
- 22.00mm
- Max. Grooving Width
- 3.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Details
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Clamp
- 3.3460"
- Series
- WMT
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Clamp Screw
- 4 mm
- Insert Shape
- Bottom
- Shank Shape
- Square
- ANSI Code
- WMTSR2525M322
- Toolholder Style
- WMT
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ISO Number
- WMTSR2525M322
- Measurement System
- Metric
- Lead Angle
- 90 Degrees
- Shell Material
- High Speed Steel
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WMTSR2525M322, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.